

€7,364.06/ pieceexcl. VAT
€8,910.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 380 mm |
Outer Diameter | 460 mm |
Height | 65 mm |
Dynamic load rating | 1170 kN |
Static load rating | 5400 kN |
Reference speed | 238 rpm |
Limiting speed | 690 rpm |