

€3,952.99/ pieceexcl. VAT
€4,783.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 320 mm |
Outer Diameter | 400 mm |
Height | 63 mm |
Dynamic load rating | 1100 kN |
Static load rating | 4750 kN |
Reference speed | 280 rpm |
Limiting speed | 800 rpm |