INA

INA Cylindrical roller thrust bearing 81160-M

  • ERIKS:24026142
  • Manufacturer:4012802426793
Image 1
Save to list

€3,763.98/ pieceexcl. VAT

€4,554.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Brass
Inner Diameter
300 mm
Outer Diameter
380 mm
Height
62 mm
Dynamic load rating
1070 kN
Static load rating
4500 kN
Reference speed
300 rpm
Limiting speed
850 rpm