

€3,011.18/ pieceexcl. VAT
€3,643.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 280 mm |
Outer Diameter | 350 mm |
Height | 53 mm |
Dynamic load rating | 870 kN |
Static load rating | 3650 kN |
Reference speed | 330 rpm |
Limiting speed | 910 rpm |