

€2,034.41/ pieceexcl. VAT
€2,461.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 300 mm |
Height | 45 mm |
Dynamic load rating | 600 kN |
Static load rating | 2500 kN |
Reference speed | 420 rpm |
Limiting speed | 1070 rpm |