INA

INA Cylindrical roller thrust bearing 81140-M

  • ERIKS:11833245
  • Manufacturer:4012802126686
Image 1
Save to list

€1,316.59/ pieceexcl. VAT

€1,593.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Brass
Inner Diameter
200 mm
Outer Diameter
250 mm
Height
37 mm
Dynamic load rating
390 kN
Static load rating
1550 kN
Reference speed
550 rpm
Limiting speed
1280 rpm