INA

INA Cylindrical roller thrust bearing 81136-M

  • ERIKS:11833243
  • Manufacturer:4012802030914
Image 1
Save to list

€1,054.35/ pieceexcl. VAT

€1,275.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Brass
Inner Diameter
180 mm
Outer Diameter
225 mm
Height
34 mm
Dynamic load rating
340 kN
Static load rating
1300 kN
Reference speed
580 rpm
Limiting speed
1420 rpm