

€916.68/ pieceexcl. VAT
€1,109.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 170 mm |
Outer Diameter | 215 mm |
Height | 34 mm |
Dynamic load rating | 360 kN |
Static load rating | 1380 kN |
Reference speed | 570 rpm |
Limiting speed | 1500 rpm |