

€770.27/ pieceexcl. VAT
€932.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 160 mm |
Outer Diameter | 200 mm |
Height | 31 mm |
Dynamic load rating | 270 kN |
Static load rating | 1050 kN |
Reference speed | 640 rpm |
Limiting speed | 1600 rpm |