

€608.57/ pieceexcl. VAT
€736.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Height | 31 mm |
Dynamic load rating | 270 kN |
Static load rating | 1020 kN |
Reference speed | 660 rpm |
Limiting speed | 1690 rpm |