INA

INA Cylindrical roller thrust bearing 81128-TV

  • ERIKS:11833239
  • Manufacturer:4054362004882
Image 1
Save to list

€533.74/ pieceexcl. VAT

€645.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Plastic
Inner Diameter
140 mm
Outer Diameter
180 mm
Height
31 mm
Dynamic load rating
260 kN
Static load rating
960 kN
Reference speed
710 rpm
Limiting speed
1800 rpm
Alternatives
Product Image

SKF Cylindrical roller thrust bearing 81128 TN

  • Eriks:23759910
  • Manufacturer:81128 TN

€641.18/ pieceexcl. VAT

€775.83incl. VAT

Estimated delivery date - 09/11/2026