

€195.02/ pieceexcl. VAT
€235.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 100 mm |
Outer Diameter | 135 mm |
Height | 25 mm |
Dynamic load rating | 199 kN |
Static load rating | 650 kN |
Reference speed | 920 rpm |
Limiting speed | 2450 rpm |
€234.29/ pieceexcl. VAT
€283.49incl. VAT
Estimated delivery date - 09/11/2026