

€167.17/ pieceexcl. VAT
€202.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 120 mm |
Height | 22 mm |
Dynamic load rating | 141 kN |
Static load rating | 465 kN |
Reference speed | 1070 rpm |
Limiting speed | 2750 rpm |
€200.82/ pieceexcl. VAT
€242.99incl. VAT
Estimated delivery date - 09/11/2026