

€125.10/ pieceexcl. VAT
€151.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 105 mm |
Height | 19 mm |
Dynamic load rating | 106 kN |
Static load rating | 350 kN |
Reference speed | 1170 rpm |
Limiting speed | 3100 rpm |
€150.18/ pieceexcl. VAT
€181.72incl. VAT
Estimated delivery date - 09/11/2026