

€94.83/ pieceexcl. VAT
€114.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Height | 18 mm |
Dynamic load rating | 107 kN |
Static load rating | 340 kN |
Reference speed | 1260 rpm |
Limiting speed | 3700 rpm |
€115.46/ pieceexcl. VAT
€139.71incl. VAT
Estimated delivery date - 09/11/2026