

€94.83/ pieceexcl. VAT
€114.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Steel |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Height | 18 mm |