

€83.47/ pieceexcl. VAT
€101.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Height | 17 mm |
Dynamic load rating | 103 kN |
Static load rating | 315 kN |
Reference speed | 1360 rpm |
Limiting speed | 3950 rpm |
€101.66/ pieceexcl. VAT
€123.01incl. VAT
Estimated delivery date - 09/11/2026