

€76.36/ pieceexcl. VAT
€92.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 78 mm |
Height | 16 mm |
Dynamic load rating | 90 kN |
Static load rating | 300 kN |
Reference speed | 1350 rpm |
Limiting speed | 4350 rpm |
€93.01/ pieceexcl. VAT
€112.54incl. VAT
Estimated delivery date - 09/11/2026