INA

INA Cylindrical roller thrust bearing 81110-TV

  • ERIKS:11669461
  • Manufacturer:4012802423211
Image 1
Save to list

€59.22/ pieceexcl. VAT

€71.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Plastic
Inner Diameter
50 mm
Outer Diameter
70 mm
Height
14 mm
Dynamic load rating
62 kN
Static load rating
177 kN
Reference speed
1840 rpm
Limiting speed
4900 rpm
Alternatives
Product Image

SKF Cylindrical roller thrust bearing 81110 TN

  • Eriks:23759904
  • Manufacturer:81110 TN

€70.42/ pieceexcl. VAT

€85.21incl. VAT

Estimated delivery date - 09/11/2026