

€48.73/ pieceexcl. VAT
€58.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 40 mm |
Outer Diameter | 60 mm |
Height | 13 mm |
Dynamic load rating | 56 kN |
Static load rating | 148 kN |
Reference speed | 2240 rpm |
Limiting speed | 5900 rpm |
€59.32/ pieceexcl. VAT
€71.78incl. VAT
Estimated delivery date - 09/11/2026