

€44.63/ pieceexcl. VAT
€54.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 52 mm |
Height | 12 mm |
Dynamic load rating | 39 kN |
Static load rating | 101 kN |
Reference speed | 2600 rpm |
Limiting speed | 6600 rpm |
€54.24/ pieceexcl. VAT
€65.63incl. VAT
Estimated delivery date - 09/11/2026