

€39.05/ pieceexcl. VAT
€47.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Height | 11 mm |
Dynamic load rating | 35.5 kN |
Static load rating | 86 kN |
Reference speed | 3050 rpm |
Limiting speed | 7500 rpm |
€47.48/ pieceexcl. VAT
€57.45incl. VAT
Estimated delivery date - 09/11/2026