INA

INA Cylindrical roller thrust bearing 81102-TV

  • ERIKS:11669453
  • Manufacturer:4012802719826
Image 1
Save to list

€31.41/ pieceexcl. VAT

€38.01incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Plastic
Inner Diameter
15 mm
Outer Diameter
28 mm
Height
9 mm
Dynamic load rating
14.4 kN
Static load rating
28.5 kN
Reference speed
6300 rpm
Limiting speed
13400 rpm
Alternatives
Product Image

SKF Cylindrical roller thrust bearing 81102 TN

  • Eriks:23759898
  • Manufacturer:81102 TN

€38.32/ pieceexcl. VAT

€46.37incl. VAT

Estimated delivery date - 10/11/2026