INA

INA Cylindrical roller thrust bearing 811/670-M

  • ERIKS:14177084
Image 1
Save to list

€25,539.31/ pieceexcl. VAT

€30,902.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Brass
Inner Diameter
670 mm
Outer Diameter
800 mm
Height
105 mm