

€24,167.02/ pieceexcl. VAT
€29,242.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 630 mm |
Outer Diameter | 750 mm |
Height | 95 mm |