INA

INA Cylindrical roller thrust bearing 811/600-M

  • ERIKS:14177144
Image 1
Save to list

€23,020.89/ pieceexcl. VAT

€27,855.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Brass
Inner Diameter
600 mm
Outer Diameter
710 mm
Height
85 mm