

€20,657.94/ pieceexcl. VAT
€24,996.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 560 mm |
Outer Diameter | 670 mm |
Height | 85 mm |