
€1,469.79/ pieceexcl. VAT
€1,778.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL14 |
Cage material | No cage |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 52 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Three row |