INA

INA Cylindrical roller bearing full complement Three row SL11914-A

  • ERIKS:14191688
Image 1
Save to list

€942.03/ pieceexcl. VAT

€1,139.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL11
Cage material
No cage
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
44 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Three row