




€13,906.49/ pieceexcl. VAT
€16,826.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1923 |
Cage material | No cage |
Inner Diameter | 220 mm |
Outer Diameter | 460 mm |
Width | 145 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2650 kN |
Static load rating | 3450 kN |
Reference speed | 520 rpm |
Limiting speed | 910 rpm |
Number of rows | Single row |