INA

INA Cylindrical roller bearing full complement Single row SL192336-TB-XL-BR-C3

  • ERIKS:14181806
Image 1
Save to list

€7,319.27/ pieceexcl. VAT

€8,856.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1923
Cage material
No cage
Inner Diameter
180 mm
Outer Diameter
380 mm
Width
126 mm
Internal clearance
C3
With sealing
No
Number of rows
Single row