INA

INA Cylindrical roller bearing full complement Single row SL192334-TB-BR

  • ERIKS:24027850
  • Manufacturer:4054366744012
Image 1
Save to list

€6,085.73/ pieceexcl. VAT

€7,363.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1923
Cage material
No cage
Inner Diameter
170 mm
Outer Diameter
360 mm
Width
120 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
1.83 kN
Static load rating
2.38 kN
Reference speed
730 rpm
Limiting speed
1200 rpm
Number of rows
Single row