

€5,189.81/ pieceexcl. VAT
€6,279.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1923 |
Cage material | No cage |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 114 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |