INA

INA Cylindrical roller bearing full complement Single row SL192330-TB-BR

  • ERIKS:24027846
  • Manufacturer:4047643122566
Image 1
Save to list

€4,327.75/ pieceexcl. VAT

€5,236.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1923
Cage material
No cage
Inner Diameter
150 mm
Outer Diameter
320 mm
Width
108 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
1.49 kN
Static load rating
1.9 kN
Reference speed
840 rpm
Limiting speed
1350 rpm
Number of rows
Single row