

€3,509.41/ pieceexcl. VAT
€4,246.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1923 |
Cage material | No cage |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 102 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.41 kN |
Static load rating | 1.57 kN |
Reference speed | 970 rpm |
Limiting speed | 1690 rpm |
Number of rows | Single row |