

€2,197.20/ pieceexcl. VAT
€2,658.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1923 |
Cage material | No cage |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 86 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.13 kN |
Static load rating | 1.23 kN |
Reference speed | 1.12 rpm |
Limiting speed | 1940 rpm |
Number of rows | Single row |