

€1,880.35/ pieceexcl. VAT
€2,275.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1923 |
Cage material | No cage |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 950 kN |
Static load rating | 970 kN |
Reference speed | 1.27 rpm |
Limiting speed | 2090 rpm |
Number of rows | Single row |