INA

INA Cylindrical roller bearing full complement Single row SL192315

  • ERIKS:11835953
  • Manufacturer:4047643221078
Image 1
Single Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€581.28/ pieceexcl. VAT

€703.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1923
Cage material
No cage
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
55 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row