INA

INA Cylindrical roller bearing full complement Single row SL192311-C3

  • ERIKS:11835946
  • Manufacturer:4012802695076
Image 1
Save to list

€287.89/ pieceexcl. VAT

€348.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1923
Cage material
No cage
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Internal clearance
C3
With sealing
No
Number of rows
Single row