INA

INA Cylindrical roller bearing full complement Single row SL183092-TB

  • ERIKS:14181193
Image 1
Save to list

€25,792.79/ pieceexcl. VAT

€31,209.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
460 mm
Outer Diameter
680 mm
Width
163 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row