

€23,056.94/ pieceexcl. VAT
€27,898.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 440 mm |
Outer Diameter | 650 mm |
Width | 157 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 3.7 kN |
Static load rating | 6.5 kN |
Reference speed | 295 rpm |
Limiting speed | 560 rpm |
Number of rows | Single row |