

€20,890.35/ pieceexcl. VAT
€25,277.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 420 mm |
Outer Diameter | 620 mm |
Width | 150 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 3.15 kN |
Static load rating | 5.6 kN |
Reference speed | 330 rpm |
Limiting speed | 590 rpm |
Number of rows | Single row |