

€16,812.80/ pieceexcl. VAT
€20,343.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 400 mm |
Outer Diameter | 600 mm |
Width | 148 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 3.05 kN |
Static load rating | 5.4 kN |
Reference speed | 345 rpm |
Limiting speed | 610 rpm |
Number of rows | Single row |