INA

INA Cylindrical roller bearing full complement Single row SL183076-TB

  • ERIKS:24027819
  • Manufacturer:4047643141260
Image 1
Save to list

€13,450.89/ pieceexcl. VAT

€16,275.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
380 mm
Outer Diameter
560 mm
Width
135 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
2.6 kN
Static load rating
4.45 kN
Reference speed
390 rpm
Limiting speed
660 rpm
Number of rows
Single row