

€12,115.74/ pieceexcl. VAT
€14,660.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 134 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.55 kN |
Static load rating | 4.35 kN |
Reference speed | 405 rpm |
Limiting speed | 680 rpm |
Number of rows | Single row |