

€5,661.80/ pieceexcl. VAT
€6,850.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 106 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.65 kN |
Static load rating | 2.65 kN |
Reference speed | 590 rpm |
Limiting speed | 900 rpm |
Number of rows | Single row |