

€3,584.80/ pieceexcl. VAT
€4,337.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 92 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.21 kN |
Static load rating | 1.99 kN |
Reference speed | 720 rpm |
Limiting speed | 1040 rpm |
Number of rows | Single row |