INA

INA Cylindrical roller bearing full complement Single row SL183048-A-BR

  • ERIKS:13243299
  • Manufacturer:4054369477634
Image 1
Save to list

€3,944.26/ pieceexcl. VAT

€4,772.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
92 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row