INA

INA Cylindrical roller bearing full complement Single row SL183044-A-BR

  • ERIKS:14177304
Image 1
Save to list

€3,356.44/ pieceexcl. VAT

€4,061.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
90 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row