

€3,051.61/ pieceexcl. VAT
€3,692.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 90 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.15 kN |
Static load rating | 1.82 kN |
Reference speed | 800 rpm |
Limiting speed | 1140 rpm |
Number of rows | Single row |